Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
IP65 4000K 12W Microwave On/Off with WH Rim
By RadiaLED Rapid
Order Code:
ZT2422024S
£51.99
each
Inc VAT (20%)
£155.97 minimum order value
3
Add to basket
Minimum order quantity: 3.
Get it by
Tue, 14th Jan
In Stock
GBP
155.97
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/ip65-4000k-12w-microwave-on-off-with-wh-rim/p/ZT2422024S
Add to quotation
View all Emergency Lights
Description
RadiaLED Rapid IP65 4000K 12W Microwave On/Off With WH Rim
Specifications
Specifications for IP65 4000K 12W Microwave On/Off with WH Rim
Watts
12W
IP Rating
IP65
Colour Temperature
4000K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome