Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
LED Emergency Bulkhead Maintained/Non Maintained
By AL
Order Code:
ZT1709035S
£15.99
Inc VAT (20%)
£16.99
5.5% off
1
Add to basket
Get it in
1-7
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/led-emergency-bulkhead-maintained-non-maintained/p/ZT1709035S
Add to quotation
View all Emergency Lights
Description
Led Emergency Head Maintained/Non Maintained
Tags:
#ReducedPrice
Specifications
Specifications for LED Emergency Bulkhead Maintained/Non Maintained
Product Type
LED Emergency Bulkhead
IP Rating
IP65
Colour Temperature
3000-6500K
Power Factor
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome