Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Lumin LED 3HRM Emerg Escape Route 1W White Intellem Self Test
By Eaton
Order Code:
ZT5035768S
£319.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
319.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/lumin-led-3hrm-emerg-escape-route-1w-white-intellem-self-test/p/ZT5035768S
Add to quotation
View all Emergency Lights
Description
Eaton LUMIN LED 3HRM EMERG ESCAPE ROUTE 1W WHI INTELLEM SELF TEST Intellem Self Test MP2E3HIS
Specifications
Specifications for Lumin LED 3HRM Emerg Escape Route 1W White Intellem Self Test
Length
230mm
Colour Temperature
6200 - 6200 K
IP Rating
IP44
Housing Material
Plastic
Width
290mm
Light Source Type
LED non-replaceable
Housing Colour
White
Input Voltage
220 - 240V
Power Factor
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome