Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Lumin Nexitech LED 3HRM/NM IP40 Self Test 2.25-3.6W 250LM WH
By Eaton
Order Code:
ZT5074791S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/lumin-nexitech-led-3hrm-nm-ip40-self-test-2-25-3-6w-250lm-wh/p/ZT5074791S
Add to quotation
View all Emergency Lights
Description
Eaton LUMIN NEXITECH LED 3HRM/NM IP40 SELF TEST 2.25-3.6W 250LM WH SC Self-Test NEXI250-3H-AT
Specifications
Specifications for Lumin Nexitech LED 3HRM/NM IP40 Self Test 2.25-3.6W 250LM WH
IP Rating
IP40
Housing Material
Plastic
Length
290mm
Colour Temperature
5053 - 5053 K
Light Source Type
LED non-replaceable
Width
110mm
Housing Colour
White
Input Voltage
220 - 240V
Power Factor
0.61
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome