Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Luminaire LED Em Em Escape Route 1W White IP44
By Eaton
Order Code:
ZT5035799S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/luminaire-led-em-em-escape-route-1w-white-ip44/p/ZT5035799S
Add to quotation
View all Emergency Lights
Description
Eaton LUMINAIRE LED EM EM ESCAPE ROUTE 1W WHI IP44 SC No Test MP2E3H
Specifications
Specifications for Luminaire LED Em Em Escape Route 1W White IP44
IP Rating
IP44
Housing Material
Plastic
Length
180mm
Colour Temperature
6200 - 6200 K
Light Source Type
LED non-replaceable
Input Voltage
220 - 240V
Housing Colour
White
Power Factor
0.5
Width
29mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome