Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Luminaire LED Em/nm IP40 3.1W 150LM White Polycarbonate Clear
By Eaton
Order Code:
ZT5074673S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/luminaire-led-em-nm-ip40-3-1w-150lm-white-polycarbonate-clear/p/ZT5074673S
Add to quotation
View all Emergency Lights
Description
Eaton LUMINAIRE LED EM/NM IP40 3.1W 150LM WHI POLYCARB CLEAR SC No Test NXL150-3H
Specifications
Specifications for Luminaire LED Em/nm IP40 3.1W 150LM White Polycarbonate Clear
Housing Material
Plastic
Length
290mm
IP Rating
IP40
Colour Temperature
5053 - 5053 K
Input Voltage
230 - 230V
Housing Colour
White
Width
110mm
Power Factor
0.44
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome