Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Luminaire LED Em Surface Escape Route 1W White IP44
By Eaton
Order Code:
ZT5042409S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/luminaire-led-em-surface-escape-route-1w-white-ip44/p/ZT5042409S
Add to quotation
View all Emergency Lights
Description
Eaton LUMINAIRE LED EM SURFACE ESCAPE ROUTE 1W WHI IP44 SC No Test MP2SE3H
Specifications
Specifications for Luminaire LED Em Surface Escape Route 1W White IP44
Length
170mm
Colour Temperature
6200 - 6200 K
Housing Material
Plastic
IP Rating
IP44
Housing Colour
White
Input Voltage
220 - 240V
Power Factor
0.5
Light Source Type
LED non-replaceable
Width
170mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome