Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
OxfordLED IP20 5ft Twin High Output 4000K 82W 8400lm Emergency
By JCC Lighting
Order Code:
ZT3588802S
£169.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/oxfordled-ip20-5ft-twin-high-output-4000k-82w-8400lm-emergency/p/ZT3588802S
Add to quotation
View all Emergency Lights
Description
OxfordLED IP20 5ft Twin High Output 4000K 82W 8400lm Emergency
Specifications
Specifications for OxfordLED IP20 5ft Twin High Output 4000K 82W 8400lm Emergency
IP Rating
IP20
Length
5ft
Type
Twin High Output
Watts
82W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome