Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Phoebe Downlight LED 4000K 6.5W
By Crompton Lamps
Order Code:
ZT5078839S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/phoebe-downlight-led-4000k-6-5w/p/ZT5078839S
Add to quotation
View all Emergency Lights
Description
Crompton Lamps PHOEBE DOWNLIGHT LED 4000K 6.5W LED Downlight 12189
Specifications
Specifications for Phoebe Downlight LED 4000K 6.5W
Colour Temperature
4000 - 4000 K
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome