PrimEvo SM100E Escape Route Surface Mount

Order Code: ZT1124188X

£49.99 Inc VAT (20%)


Description

A clear unobtrusive maintained/none maintained 3 hours emergency lighting. Surface mounted. 2 x 1.5W Led (120 Lumens).

Specifications for PrimEvo SM100E Escape Route Surface Mount
  • Run Time
    3hours
  • Lamp Type
    LED
  • Overall Depth
    55mm
  • Input Voltage
    220 to 240V
  • Power Usage
    1.5W
  • MFR Part No.
    SM100E
  • Overall Width
    140mm