Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
RadiaLED Utility Mains IP65 283mm Bulkhead 21W 4000K 1350lm Microwave Dimming
By JCC Lighting
Order Code:
ZT3588630S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/radialed-utility-mains-ip65-283mm-bulkhead-21w-4000k-1350lm-microwave-dimming/p/ZT3588630S
Add to quotation
View all Emergency Lights
Description
RadiaLED Utility Mains IP65 Ø283mm Bulkhead 21W 4000K 1350lm Microwave Dimming
Specifications
Specifications for RadiaLED Utility Mains IP65 283mm Bulkhead 21W 4000K 1350lm Microwave Dimming
Product Type
Bulkhead
IP Rating
IP65
Diameter
283mm
Watts
21W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome