Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Spot Light Narrow Beam 3000K Antique Brass
By Collingwood Lighting
Order Code:
ZT5082597S
£309.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
309.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/spot-light-narrow-beam-3000k-antique-brass/p/ZT5082597S
Add to quotation
View all Emergency Lights
Description
Collingwood Lighting SPOTLIGHT NARROW BEAM 3000K ANTIQUE BRASS UL030 UL030ANAX30
Specifications
Specifications for Spot Light Narrow Beam 3000K Antique Brass
Colour Temperature
3000 - 3000 K
Length
65mm
Housing Material
E10
Width
65mm
Housing Colour
3-fold
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome