Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
ToughLED Pro Microwave Sensor Step-dimmable Remote Control IP20 (LEV71931)
By JCC Lighting
Order Code:
ZT3589133S
Copy
£11.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.49
0%
5 - 9
£11.03
4%
10 - 19
£10.57
8%
20 +
£10.11
12%
1
Add to basket
Get it by
Tue, 6th May
In Stock
GBP
11.49
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/toughled-pro-microwave-sensor-step-dimmable-remote-control-ip20-lev71931/p/ZT3589133S
Add to quotation
View all Emergency Lights
Description
ToughLED™ Pro Microwave Sensor Step-dimmable Remote Control IP20 (LEV71931)
Tags:
#BulkDiscount
Specifications
Specifications for ToughLED Pro Microwave Sensor Step-dimmable Remote Control IP20 (LEV71931)
Product Type
Microwave Sensor
IP Rating
IP20