Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Wall/Ceiling Exit Blade Maintained 3m IP20 without Legend
By Emergency Range
Order Code:
ZT2422100S
£59.99
each
Inc VAT (20%)
£299.95 minimum order value
£64.99
7.5% off
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
5
Add to basket
Minimum order quantity: 5.
Get it by
Tue, 14th Jan
In Stock
GBP
299.95
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/wall-ceiling-exit-blade-maintained-3m-ip20-without-legend/p/ZT2422100S
Add to quotation
View all Emergency Lights
Description
Wall/Ceiling Exit Blade Maintained 3M IP20 without legend
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Wall/Ceiling Exit Blade Maintained 3m IP20 without Legend
IP Rating
IP20
Product Type
Exit Blade
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome