M22-PV/KC11/Iy Surface Assembly-stop Lock-off

Order Code: ZT1044741P

£59.99each Inc VAT (20%)
£119.98 minimum order value
£69.9914% off

Minimum order quantity: 2.

Description

Emergency stop button assembly with red mushroom head suitable for use with the RMQ-Titan system of pilot devices.

Pull release
1 N/C and 1N/O contact.
Protected to IP66/69K.
Button diameter: 38mm.
Housing dimensions 80 x 72 x 56mm.

See full description
Specifications for M22-PV/KC11/Iy Surface Assembly-stop Lock-off
  • MFR Part No.
    216525
  • Ingress Protection Rating (IP Rating)
    IP67
  • Model Series
    Titan
  • Button Marking
    Unmarked
  • Housing Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome