Push Button, Emergency Stop

Order Code: ZT1122141X

£129.99 Inc VAT (20%)


Description

Complete emergency stop station consisting of a red button in Smile enclosure, 2 x NC.

Features and Benefits:
-Five pole M12 connector on one end of the unit to attached to terminal blocks etc.
-Robust construction with LED info built in to the push button

See full description
Specifications for Push Button, Emergency Stop
  • Current Rating
    2A
  • Base Diameter
    40mm
  • Style
    E STOP
  • MFR Part No.
    2TLA030051R0000
  • Overall Width
    40mm
  • Overall Depth
    52mm
  • Reset Method
    Push
  • Number of Positions
    2 x NC
  • Mounting Type
    Surface Mount
  • Head Diameter
    32mm
  • Voltage Rating
    24 DCV

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome