Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Emergency Stop Push Buttons
Smile 11 RA 2TLA030053R0000 Reset Button
By ABB
Order Code:
ZT1122143X
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
13-18
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-stop-push-buttons/smile-11-ra-2tla030053r0000-reset-button/p/ZT1122143X
Add to quotation
View all Emergency Stop Push Buttons
Description
Reset button in Smile enclosure, 1 x NO button, 1 x Blue LED, 1 x M12 5-pin male connector.
Tags:
#ClearanceProduct
Specifications
Specifications for Smile 11 RA 2TLA030053R0000 Reset Button
Head Diameter
32mm
Base Diameter
40mm
Style
E STOP
Overall Width
40mm
Voltage Rating
35 DCV
Current Rating
2A
Mounting Type
Surface Mount
MFR Part No.
2TLA030053R0000
Reset Method
Push
Overall Depth
52mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome