Smile 12 EA 2TLA030050R0200 Tina Emergency Stop Button

Smile 12 EA 2TLA030050R0200 Tina Emergency Stop Button

Order Code: ZT1122142X

£163.99 Inc VAT (20%)


Description

Emergency stop button in Smile enclosure, Tina adaptation unit to DYNlink included, Status LED in button, 1 x M12 5-pin male connector and 1 x M12 5-pin female connector.

Specifications for Smile 12 EA 2TLA030050R0200 Tina Emergency Stop Button
  • Voltage Rating
    24 DCV
  • Head Diameter
    32mm
  • Reset Method
    Push
  • Style
    E STOP
  • Current Rating
    2A
  • Overall Depth
    52mm
  • Overall Width
    40mm
  • MFR Part No.
    2TLA030050R0200
  • Mounting Type
    Surface Mount
  • Base Diameter
    40mm