Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Energy & Power Cables
Cylinder 12.5mm - 2500619068
By Schneider Electric
Order Code:
ZT5042777S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/energy-and-power-cables/cylinder-12-5mm-2500619068/p/ZT5042777S
Add to quotation
View all Energy & Power Cables
Description
Schneider Electric CYLINDER 12.5MM Control & Command (EA) METSECT5CYL1
Specifications
Specifications for Cylinder 12.5mm - 2500619068
Length
21.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome