ESD Anti Static Coil Cord stud to stud 1.8m yellow

Order Code: ZT2584370S

£7.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.490%
5 - 9£7.194%
10 - 19£6.898%
20 - 49£6.5912%
50 +£6.2916%


Description

A high-quality coiled earth lead that provides a strong connection to ground. This grounding cord can be stretched and recoiled back to its original length, helping to keep a clear working area for efficiency and comfort.

ESD cords designed to be worn in an ESD working area. To ensure a path to ground, essential when handling components or assembling parts in an EPA. An EPA will not permit any item that could potentially buildup static electricity, resulting in an electrostatic discharge (ESD). All snaps have 1 meg-ohm safety resistor.

Long-lasting and must be used in combination with a grounding cord and bonding plug to ensure operator is grounded.

Polyurethane outer guarantees superior coil memory
Stud to stud
Incorporates 1 Meg Ohm 0.25 watt resistor
Stud size: 10mm female
2.5mm coil diameter
Insulation to >300 Meg Ohm at 1kv
Conforms to IEC 61340-5-1

See full description
Specifications for ESD Anti Static Coil Cord stud to stud 1.8m yellow
  • Length
    1.8m
  • Material
    Polyurethane
  • Product Type
    ESD Anti Static Coil Cord
  • Colour
    Yellow