Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Energy & Power Cables
High Temp PVC Cable 3093Y - 1.00 5m - 1.0-3093Y WHITE-5
By Under Control Instruments
Order Code:
ZT4029012S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/energy-and-power-cables/high-temp-pvc-cable-3093y-1-00-5m-1-0-3093y-white-5/p/ZT4029012S
Add to quotation
View all Energy & Power Cables
Description
High temp PVC Cable 3093Y - 1.00, 5m
Tags:
#BulkDiscount
Specifications
Specifications for High Temp PVC Cable 3093Y - 1.00 5m - 1.0-3093Y WHITE-5
Cable Type
PVC
Colour
White
Product Type
Cable
Length
5m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome