Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wires & Cables
/
Energy & Power Cables
Power Cord Kit (5 Ea), C13 To C14, 0.6m
By Apc
Order Code:
ZT1524127S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-19
working days
Add to quotation
View all Energy & Power Cables
Description
Power Cord Kit (5 Ea), C13 To C14, 0.6m
Specifications
Specifications for Power Cord Kit (5 Ea), C13 To C14, 0.6m
Length
0.6m
Product Type
Power Cord Kit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome