Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Energy & Power Cables
Transformer 40/5 Trop Class 1 Cable 1VA 21mm
By Schneider Electric
Order Code:
ZT5042315S
£54.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/electrical-and-lighting/energy-and-power-cables/transformer-40-5-trop-class-1-cable-1va-21mm/p/ZT5042315S
Add to quotation
View all Energy & Power Cables
Description
Schneider Electric TRANSFORMER 40/5 TROP CLASS 1 CABLE 1VA 21MM Control & Command (EA) METSECT5CC004
Specifications
Specifications for Transformer 40/5 Trop Class 1 Cable 1VA 21mm
Number of Primary Inputs
1
Rated Secondary Apparent Power
1 VA
Rated Secondary Current
5A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome