07973 Retractable Electric Cable Reel 15 Meter

07973 Retractable Electric Cable Reel 15 Meter

Order Code: ZT3288682S

£93.99 Inc VAT (20%)


Description

The SIP Retractable Electric Cable Reel features a 15mtr extendable electric cable for use in a workshop or garage environment.

Fully extendable from its polypropylene housing, it delivers a 13A supply for use around the work area. The cable easily retracts without becoming tangled through a simple recoil system, helping to keep work areas safe and tidy. A 180° swivel bracket is also fitted to the housing for added movement.

Both the extension plug and unit socket are fitted with a 13A UK supply which delivers a capacity of 2400w. A thermal trip switch is also featured to protect against overload and blue high-vis flexible cable reduces trip hazard risks when in use.

Applications & uses: Ideal for professional workshop and garage areas. Suitable for home users.

• Extendable 15mtr lead with high-vis blue flexible cable: Offers wide-reaching application use and reduces trip hazard risks when in use.
• Wall or ceiling-mountable housing with 180° swivel bracket: Durable housing protects cable whilst swivel bracket offers additional movement.
• Retractable cable reel in hard-wearing polypropylene housing: Delivers supply safely whilst recoil system ensures cable remains untangled, keeping work areas tidy.
• Fitted with a 13A UK plug and socket with a 2400w capacity when unwound or 1100w when wound: A thermal trip switch is also featured to protect against overload.
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for 07973 Retractable Electric Cable Reel 15 Meter
  • Thermal Trip
    Yes
  • Cable Length
    15mtr (outlet) / 1mtr (inlet)
  • Housing Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome