110V Yellow Arctic Extension Leads


£33.99 Inc VAT (20%)

See all variants from £33.99

Description

14m and 25m extension leads. Safe & reliable Arctic-Grade cable, tested to BS EN 60309 for your peace of mind.

Features and Benefits
• Professional extension lead made with high quality components for superb durability
• Low temperature Arctic Grade cable - effective even at much colder temperatures
• Defender BS EN 60309 plugs and sockets for use in harsh environments

Standards
• BS EN 60309

Feature Attributes

Number of Sockets:
1
Voltage:
110 V
Type:
Extension Lead
Colour:
Yellow
Standards Met:
BS EN 60309

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome