2 Gang Extension Reel 30m/13A

Order Code: ZT4972431S

£43.99 Inc VAT (20%)


Description

Securlec 2 Gang Extension Reel 30m/13A Integrated handle for easy transportation Made to British safety standards Safety cut out switch High quality material 3 Pin 240V 13amp

Specifications for 2 Gang Extension Reel 30m/13A
  • Product Type
    Extension Reel
  • Cable Length
    30m
  • Voltage
    240V
  • Current Rating
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome