Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Cable Reels
2 Way Cassette Cable Reel - Green - 10m - S13A10MCR6
By Status
Order Code:
ZT3607121S
Copy
£21.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 22nd Apr
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-cable-reels/2-way-cassette-cable-reel-green-10m-s13a10mcr6/p/ZT3607121S
Add to quotation
View all Extension Cable Reels
Description
2 socket extension reel
10m cable
Built in thermal cut out
Maximum load 2400W
Fitted 13A plug
See full description
Specifications
Specifications for 2 Way Cassette Cable Reel - Green - 10m - S13A10MCR6
Cable Length
10m
Type
2 Way Cassette Cable Reel
Colour
Green
Product Type
Cable Reel