20m, 4 Gang Extension Reel 13 Amp

Order Code: ZT4966533S

£29.99 Inc VAT (20%)


Description

Securlec 20m, 4 Gang Extension Reel 13 Amp Integrated handle for easy transportation. Made to British safety standards. Safety cut out switch. High quality material. 3 Pin. 240V. 13A.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for 20m, 4 Gang Extension Reel 13 Amp
  • Current Rating
    13A
  • Product Type
    Extension Reel
  • Length
    20m
  • Voltage
    240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome