20m Double Socket Weatherproof Cable Reel

Order Code: ZT1220165X

£43.99 Inc VAT (20%)


Description

This sturdy, double socket cable reel is fully weatherproof for convenience when working outdoors.

Features and Benefits
• Socket covers to protect against rain
• 20m lead for convenience
• Large carry handle for easy transport
• IP54 Weatherproof

Standards
• BS EN 61242

See full description
Specifications for 20m Double Socket Weatherproof Cable Reel
  • Standards Met
    BS EN 61242
  • MFR Part No.
    S20M2G13AIP54CR2
  • Type
    Cable Reel
  • Number of Sockets
    2
  • Cable Length
    20m
  • Ingress Protection Rating (IP Rating)
    IP54
  • Retractable
    Yes
  • Socket Type
    13A 3 Pin
  • Voltage
    110V
  • Colour
    Green/Grey
  • Housing Type
    Semi-enclosed Reel
  • Series
    Status
  • Current Rating
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome