25m Handbag Reel 4-SOCKET 13A

Order Code: ZT1027506X

£37.99each Inc VAT (20%)
£151.96 minimum order value

Minimum order quantity: 4.
Currently unavailable

Description

4 socket, 240V/13A versatile cable reel for home and office use. Semi enclosed robust case with built-in carry and winding handle. Fitted with a safety cut-out switch. Lifetime guarantee.

Specifications for 25m Handbag Reel 4-SOCKET 13A
  • Housing Type
    Cassette Reel
  • Standards Met
    BS EN 61242:2004
  • Cable Length
    25m
  • Socket Type
    13A 3 Pin
  • MFR Part No.
    CT2513
  • Workplace Application
    Garage & Workshop
    Industrial
    Home & Office
    Maintenance
  • Voltage
    240V
  • Overall Diameter
    1.25mm²
  • Type
    Cable Reel
  • Number of Sockets
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome