Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Cable Reels
4-Way Junction Box comes with 5m Cable & Plug 110V
By Kennedy
Order Code:
ZT1027497X
£42.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£42.99
0%
5 - 9
£41.27
4%
10 +
£39.55
8%
1
Add to basket
Get it in
11-14
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-cable-reels/4-way-junction-box-comes-with-5m-cable-and-plug-110v/p/ZT1027497X
Add to quotation
View all Extension Cable Reels
Description
A standard, steel cased 4-way 110v, 16amp distribution box with 5m of 1.5mm cable and
16amp plug.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4-Way Junction Box comes with 5m Cable & Plug 110V
Ingress Protection Rating (IP Rating)
IP44
Overall Diameter
1.5mm
Type
Portable Junction Box
Number of Sockets
4
Workplace Application
Maintenance
Industrial
Cable Length
5m
Socket Type
Connector Type B
Voltage
110V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome