0
1

40m Open Drum Reel 110V 2 - Socket 16A

Order Code: ZT1027495X

£62.99 Inc VAT (20%)


Description

Polycarbonate drum and side walls. Arctic grade cable. Maximum load 16A/1760W. Conforms with BS 5733.
*1.5mm2 core cable

Specifications for 40m Open Drum Reel 110V 2 - Socket 16A
  • Standards Met
    BS 5733
  • Voltage
    110V
  • Housing Type
    Open Reel
  • Socket Type
    Connector Type B
  • MFR Part No.
    820075
  • Number of Sockets
    2
  • Ingress Protection Rating (IP Rating)
    IP44
  • Overall Diameter
    1.5mm
  • Type
    Cable Reel
  • Workplace Application
    Industrial
    Garage & Workshop
    Maintenance
  • Cable Length
    40m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome