0
1

5074 Cassette Reel 1.25mm 13 Amp 10 Metres 4x 13 Amp Sockets 240V

Order Code: ZT3948144S

£16.99 Inc VAT (20%)


Description

Connexion 5074 Cassette Reel 1.25mm 13 Amp 10 Metres offering Multiple Socket Advantage
The Connexion 5074 is a 10-metre-long 240V Cassette Reel with a 13 Amp Plug and 4 x 13 Amp Sockets. Acompact yet powerful solution for your electrical extension needs. This product is expertly designed to combine convenience and functionality, providing an impressive 10 meters of extension while maintaining a sleek, easy-to-store design. Equipped with a 13Amp plug, this reel is ideal for both indoor and outdoor use, catering to a wide range of applications from home DIY projects to professional settings. Its user-friendly cassette format ensures easy deployment and storage, making it a versatile addition to your electrical toolkit.

Features:
Neon light and Thermal Cutout
Built with durability in mind, this Cassette Reel features a cable diameter of 1.25mm, ensuring it can handle various electrical loads with ease. The robust design of the cable minimizes the risk of wear and tear, offering reliability and a prolonged lifespan. Whether you’re using power tools, garden equipment, or setting up outdoor lighting, this reel provides a stable and dependable power source
This Cassette Reel is not just about reach; it’s also about power distribution efficiency. Equipped with four 13Amp sockets, it allows simultaneous connection of multiple devices. This feature is particularly beneficial in scenarios where multiple power sources are required but are inconvenient to access. The 13Amp sockets ensure that a wide range of appliances and tools can be connected safely and conveniently, maximizing your productivity and efficiency
Safety is a key aspect of this Cassette Reel. The inclusion of a 13Amp plug guarantees compliance with standard electrical safety regulations, providing peace of mind in terms of both performance and safety. The reel’s design incorporates features to prevent overheating and overloading, ensuring a safe operation in various environments. Perfect for both domestic and commercial use, this Cassette Reel 10m with 4x 13Amp Sockets and a 1.25mm cable diameter is an essential item for anyone needing a reliable, safe, and efficient extension solution
Specification:
Length: 10m
Cable Diameter: 1.25mm
Sockets: 4 x 13A
Voltage: 240V
Plug: 13A

See full description
Specifications for 5074 Cassette Reel 1.25mm 13 Amp 10 Metres 4x 13 Amp Sockets 240V
  • Voltage
    240V
  • Product Type
    Cassette Reel
  • Length
    10m
  • Cable Diameter
    1.25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome