Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Cable Reels
Cable Reel 2.50mm Drum PVC Stand
By Connexion
Order Code:
ZT3673470S
£123.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
123.99
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-cable-reels/cable-reel-2-50mm-drum-pvc-stand/p/ZT3673470S
Add to quotation
View all Extension Cable Reels
Description
Cable Reel 2.50mm Drum PVC Stand
Specifications
Specifications for Cable Reel 2.50mm Drum PVC Stand
Material
PVC
Cable Diameter
2.5mm
Product Type
Cable Reel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome