Cable Reel 2 Gang 20m/IP54/240v

Order Code: ZT4952983S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Masterplug Cable Reel 2 Gang 20m/IP54/240v This Masterplug cable extension reel is ideal when working outdoors or in a DIY environment. The weatherproof case reel has two sockets suitable for outdoor use. The sockets have protective weatherproof covers, making it ideal when gardening outdoors or when doing DIY work in damp conditions or washing your car.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Cable Reel 2 Gang 20m/IP54/240v
  • Product Type
    Cable Reel
  • Voltage
    240v
  • Cable Length
    20m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome