Cable Reel with Thermal Trip 4 X 230V 15m - Green

Cable Reel with Thermal Trip 4 X 230V 15m - Green

Order Code: ZT3160948SCopy

£51.99 Inc VAT (20%)


Description

• EASILY PORTABLE - Durable composite lightweight drum.
• CORD SIZE - 15m x 1.25mm² 3-core cable.
• FITTED WITH - Four 230V sockets, 3 pin plug and thermal trip.
• CAPACITY - 3120W (unwound) .

See full description
Specifications for Cable Reel with Thermal Trip 4 X 230V 15m - Green
  • Weight
    2.1kg
  • Length
    15m
  • MFR Part No.
    BCR153TG
  • Capacity Unwound
    3120W
  • Capacity Wound
    1200W
  • Thermal Trip
    Yes
  • Cable Type
    PVC
  • Voltage
    230V
  • Cable Section
    3 x 1.25mm
  • Number of Sockets
    4