Cable Reels, 4-SOCKET, 13A, Grey/Black, 10M, Thermal Cutout Protection

Order Code: ZT1121405X

£19.99each Inc VAT (20%)
£159.92 minimum order value

Minimum order quantity: 8.
Currently unavailable

Description

These compact and convenient cable reels are a must-have for both domestic and industrial settings. Designed for safety and ease of use, these extension reels feature a Thermal Cut Out function with a maximum load of 3120 watts.

Features and Benefits
• Easy to wind up and fully portable
• Comfortable to hold when unwinding
• Suitable for indoor use
• Available in 4 and 10-metre lengths to suit the application
• Features 2/4 13A sockets for user convenience
• Thermal cut out safety feature prevents overloading and fire risks


Applications:
Ideal for indoor use

Notes:
-Maximum load 3120 watts

See full description
Specifications for Cable Reels, 4-SOCKET, 13A, Grey/Black, 10M, Thermal Cutout Protection
  • Number of Sockets
    4
  • Current Rating
    13A
  • MFR Part No.
    CT1013
  • Socket Type
    3 Pin
  • Cable Length
    10m
  • Weight
    1.42kg
  • Voltage Rating
    240V
  • Housing Type
    Enclosed Reel
  • Colour
    Black
    Grey
  • Sheath Colour
    Black
  • Mains Plug Type
    BS 1363
  • Wattage
    3kg/mm
  • Thermal Cut Out
    Yes
  • Switched or Unswitched
    No
  • RCD Protected
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome