Cassette Cable Reel 240V 13A 4-Socket Thermal Cut-Out Blue 8m MSTMCT08134R

Order Code: ZT1289133P

£19.99 Inc VAT (20%)
£22.9913% off
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

240V Cassette Cable Reels fitted with safety thermal cut-out to prevent overheating, a safety reset button, safety socket shutters and 4-sockets. When you need a cable around the home or garden, this compact cassette reel is just perfect. The sturdy yet light portable extension lead has either an 8m or 15m cable, enabling you to use for home or in the garden. Manufactured to BS EN 61242. This Masterplug MCT08134R has 8 metres of 13 amp arctic cable.

See full description
Specifications for Cassette Cable Reel 240V 13A 4-Socket Thermal Cut-Out Blue 8m MSTMCT08134R
  • MFR Part No.
    MCT0813/4BL-MP
  • Length
    8m
  • Number of Sockets
    4
  • Voltage
    240V
  • Amperage
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome