Cassette Cable Reel 240V 13A 4-Socket Thermal Cut-Out White 4m MSTSCT04134W

Order Code: ZT1289137P

£17.99 Inc VAT (20%)


Description

The Masterplug SCT04134W 240V cassette cable reel has a thermal cut out to stop cable overheating, a safety reset button, 4 sockets and 4 metres of 13 amp arctic cable. When you need a cable reel around the home, this compact cassette cable reel is perfect. This sturdy yet light portable extension lead has a four-metre cable, ideal for use in the home or garden. Manufactured to BS EN 61242.

See full description
Specifications for Cassette Cable Reel 240V 13A 4-Socket Thermal Cut-Out White 4m MSTSCT04134W
  • MFR Part No.
    SCT0413/4W-MP
  • Length
    4m
  • Number of Sockets
    4
  • Voltage
    240V
  • Amperage
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome