Cassette Type Cable Reel Green with Thermal Trip 2 x 230V and 2 x USB 10m

Order Code: ZT3160877S

£33.99 Inc VAT (20%)


Description

• COMPOSITE REEL - With fully enclosed cable.
• FITTED WITH - 3-pin plug and thermal trip.
• CABLE SIZE - 10m 3 x 1mm² PVC cable.
• FITTED WITH - 2 x 230V Power sockets and 2 x USB Ports.
• CAPACITY - 2400W (unwound) .

See full description
Specifications for Cassette Type Cable Reel Green with Thermal Trip 2 x 230V and 2 x USB 10m
  • MFR Part No.
    BCR10G
  • Weight
    1.17kg
  • Length
    10m
  • Cable Type
    PVC
  • Voltage
    230V
  • Capacity Unwound
    2400W
  • Cable Section
    3 x 1mm
  • Capacity Wound
    720W
  • Number of Sockets
    2 x 230V, 2 x USB 5V 2.4A
  • Thermal Trip
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome