CP0813 Cable Reel Pro 4-Gang 13amp 8m Lead Thermal Cut-out

Order Code: ZT1121399X

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Cassette extension reels constructed from tough plastic.

Features and Benefits:
-Built to last from impact resistant plastic, increasing lifespan and versatility
-Features friction free technology for easy wind and unwind use
-A wider base results in extra stability
-Cable guide system allows left or right handed operation
-Thermal cutout prevents overloading
-High visibility yellow cable for use outdoors

Applications:
-Outdoor or indoor applications where a power source is required

Notes:
-Maximum load unwound 3120 watts

See full description
Specifications for CP0813 Cable Reel Pro 4-Gang 13amp 8m Lead Thermal Cut-out
  • MFR Part No.
    CP0813
  • Weight
    1.4kg
  • Cable Length
    8m
  • Current Rating
    13A
  • Socket Type
    3 Pin
  • Number of Sockets
    4
  • Mains Plug Type
    BS 1363
  • Voltage Rating
    240V
  • Wattage
    3kg/mm
  • Thermal Cut Out
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome