DEFENDER 50M 1.5mm 110V HEAVY INDUSTRIAL REEL

Order Code: ZT1027534X

£102.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

50M cable reel - heavy duty impact resistant cable dispenser with durable recessed sockets. 2 or 4 Sockets available. Recessed no-shear sockets, neon power indicator and thermal cut out for safe site use.

Specifications for DEFENDER 50M 1.5mm 110V HEAVY INDUSTRIAL REEL
  • Socket Type
    16A 3 Pin
  • Type
    Cable Reel
  • MFR Part No.
    E86500
  • Cable Length
    50m
  • Voltage
    110V
  • Number of Sockets
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome