Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Cable Reels
Empty Cable Reel Drum 110V
By Connexion
Order Code:
ZT3673431S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-cable-reels/empty-cable-reel-drum-110v/p/ZT3673431S
Add to quotation
View all Extension Cable Reels
Description
Empty Cable Reel Drum 110V
Tags:
#BulkDiscount
Specifications
Specifications for Empty Cable Reel Drum 110V
Product Type
Cable Reel Drum
Voltage
110V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome