Heavy-Duty Cable Reel 240V 13A 4-Socket Thermal Cut-Out 30m MSTLDCT30134

Order Code: ZT1289123P

£65.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Masterplug 240V Heavy-Duty Cable Reel has a robust design with thermal cut-out and reset button. This 4-socket open cable reel extension lead is perfect for using around the home or garden. Fitted with a comfortable, heavy-duty handle for easy lifting and transporting, it also has 4-sockets on the front of the drum for connecting electrical power equipment. Manufactured to BS EN 61242. 1 x MasterplugHeavy-Duty Cable Reel 240V 13A 4-Socket Thermal Cut-Out 30m

See full description
Specifications for Heavy-Duty Cable Reel 240V 13A 4-Socket Thermal Cut-Out 30m MSTLDCT30134
  • MFR Part No.
    LDCC3013/4BL-MP
  • Length
    30m
  • Number of Sockets
    4
  • Voltage
    240V
  • Amperage
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome