HMU15134SL Pro-XT 13A Case Cable Reel 4 Socket 15m 240V

HMU15134SL Pro-XT 13A Case Cable Reel 4 Socket 15m 240V

Order Code: ZT2626362SCopy

£33.99 Inc VAT (20%)


Description

Masterplug HMU15134SL Pro-XT 13A Case Cable Reel 4 Socket 15 Metres 240V
The Masterplug HMU15134SL Pro-XT is a Case style Cable Reel with 15 Metres of wound cable. It has 4 sockets, thermal cut-out switch, on/off power button and a pull-out handle for quickly rewinding the cable when the job is complete.

Features:

ERGONOMIC HANDLE AND REAR GRIP - for comfort and ease of use
PULL-OUT DRUM HANDLE - quickly wind in the cable at the end of each use
LOCALISED POWER SWITCH - control the power where you are working
FIFTEEN METRES OF CABLE - to extend the reach of the socket
ROBUST BUILD - designed and engineered for durability and longevity
THEMERAL CUT-OUT - prevents the cable overheating when fully reeled and allows you to reset if cut-out occurs
HIGH VISIBILITY CABLE - high visibility ensures against tripping hazard and cable cut through
POWER LED INDICATOR - LED indicator shows that power is live
Specification:

Part number: CMU10134SL
4 Sockets, Switch + LED
Plug: 13A Fused

See full description
Specifications for HMU15134SL Pro-XT 13A Case Cable Reel 4 Socket 15m 240V
  • Product Type
    Cable Reels
  • Voltage
    240V
  • Current Rating
    13A