Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Cable Reels
Marker Cable No.1 Chevron Reel 1000 2-5mm Brown
By HellermanTyton
Order Code:
ZT4980430S
£1.01
each
Inc VAT (20%)
£1,010.00 minimum order value
£1.44
29.5% off
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1010.00
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-cable-reels/marker-cable-no-1-chevron-reel-1000-2-5mm-brown/p/ZT4980430S
Add to quotation
View all Extension Cable Reels
Description
HellermanTyton MARKER CABLE NO.1 CHEVRON REEL 1000 2-5MM BROWN Wire & Cable Markers 515-02611
Tags:
#ReducedPrice
Specifications
Specifications for Marker Cable No.1 Chevron Reel 1000 2-5mm Brown
Cable Diameter
2 - 5mm
Material
Plastic
Colour
Brown
Length
3.5mm
Model
Roller shape
Imprint
Numbers
Width
4.3mm
Mounting Method
Suspend
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome