Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Cable Reels
Marker Cable No.8 Chevron Reel 1000 1-3mm Grey
By HellermanTyton
Order Code:
ZT4980464S
£1.19
each
Inc VAT (20%)
£1,190.00 minimum order value
Add to basket
Minimum order quantity: 1000.
Get it in
15-17
working days
Available
GBP
1190.00
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-cable-reels/marker-cable-no-8-chevron-reel-1000-1-3mm-grey/p/ZT4980464S
Add to quotation
View all Extension Cable Reels
Description
HellermanTyton MARKER CABLE NO.8 CHEVRON REEL 1000 1-3MM GREY Wire & Cable Markers 515-01688
Specifications
Specifications for Marker Cable No.8 Chevron Reel 1000 1-3mm Grey
Material
Plastic
Length
3.5mm
Cable Diameter
1 - 3mm
Colour
Grey
Mounting Method
Suspend
Model
Roller shape
Imprint
Numbers
Width
3.3mm