Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Extension Cords & Power Strips
Extension Cable Reels
Open Cable Reel 240V 40m 13A 4 Socket (1.25mm Cable)
By Faithfull
Order Code:
ZT5678007S
Copy
£83.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 30th Apr
In Stock
GBP
83.99
https://www.zoro.co.uk/shop/electrical-and-lighting/extension-cable-reels/open-cable-reel-240v-40m-13a-4-socket-1-25mm-cable/p/ZT5678007S
Add to quotation
View all Extension Cable Reels
Description
1 x Faithfull Open Cable Reel 240V 40m 13A 4 Socket (1.25mm Cable)
Tags:
#NewProduct
Specifications
Specifications for Open Cable Reel 240V 40m 13A 4 Socket (1.25mm Cable)
Voltage
240V
Number of Sockets
4
Amperage
13A
Length
40m
Cable Size
1.25mm
Current Rating
13A