Power Socket Strip, For Securing To Add-On Rails, 9 Socket Plug, With On/Off Switch

Order Code: ZT2690676S

£229.99 Inc VAT (20%)


Description

Power socket strip, for securing to add-on rails, 9 socket plug, with on/off switch. Supplied = assembled. Product type = accessories for packing tables. Model = 9 socket plug. Height = 84 mm. Width = 430 mm. Depth = 90 mm. Type of mounting = on add-on rails. Power socket strip with on/off switch incl. adapter for fastening to rails.

See full description
Specifications for Power Socket Strip, For Securing To Add-On Rails, 9 Socket Plug, With On/Off Switch
  • Supplied
    Assembled
  • Product Type
    Accessories for Packing Tables
  • Height
    84mm
  • Model
    9 Socket Plug
  • Mounting Type
    On Add-On Rails
  • Depth
    90mm
  • Width
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome