The Masterplug PRO-XT Cassette Cable Reel is lightweight and portable. It has four shuttered sockets, LED indicator, integrated power switch and a safety thermal cut-out for protection against overloading when fully reeled. The compact nature allows for easy transportation and storage. Specification: Voltage: 240VFully Unwound: 3120W (13A), Fully Wound: 720W (3A)Switch: Double PoleCable Length: 10mCable Diameter: 1.25mmsup2; (H05VV-F)Standards: BS EN 61242. ASTA Approved